Shop SUNSMART

SS40-0073 50 x 95 in. Printed Ikat Blackout Panel - Taupe

  • Mfr # SS40-0073
  • Zoro # G304028097

product price: 
$
62.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS40-0073
Zoro #
G304028097
UPC #
86569959195
Country of Origin
China

Description

Introducing a modern and stylish take on energy efficiency, our sunsmart blakesly printed ikat blackout panel is the perfect update to any room. Chic and charming, this window panel features a printed taupe ikat design on a textured base fabric, creating dimension for a cool and casual look. Finished with a one pass foamback and bonding technique, the panel is enhanced to block most sunlight and create a significant barrier to reduce outside noise. Silver grommet top detail makes it easy to hang, open, and close panels throughout the day; while fitting up to a standard 1.25" Diameter rod. With considerable energy savings and a high level of added privacy, this blackout panel is perfect for home offices, family rooms, and bedrooms. Give your space a beautiful, one-of-a-kind update with this contemporary blackout window panel. Lighting level: heavily shaded ambiance.

Specifications
  • Color: Taupe
  • Material: Polyester
  • Pattern: Ikat
  • Size: 50 x 95 in.
  • Weight: 3.52 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.