
Brake Hydraulic Hose 2008-2009 Ford F-350 Super Duty 6.8L 5.4L 6.4L
Mfr # 2204933
Zoro # G6922411
product price:Â $32.29
/eaKey Features
Length
26.41 in
Material
Ethylene Propylene Diene Monomer
Vehicle Fit
Ford F-250 (2008-2009); Ford F-350 Super Duty (2008-2009)
Includes
Bracket Included
Fitting Type
Banjo ; Female
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2204933
Zoro #
G6922411
UPC #
889364041801
Country of Origin
Unknown
Dimensions
Length
26.41 in
Details
Material
Ethylene Propylene Diene Monomer
Vehicle Fit
Ford F-250 (2008-2009); Ford F-350 Super Duty (2008-2009)
Includes
Bracket Included
Fitting Type
Banjo ; Female
Description
Sunsong_NPW brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today. Sunsong_NPW brake hydraulic hose's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.