Shop SUPCO
See all product information
Create Account
TwistOnWireConnector, Wht, Cu, 600V, PK100
- Mfr # T1165C
- Zoro # G5456512
product price:Â
$
26.59
/pk of 100, $0.27/ea
Key Features
Features
Small #3 High Heat Porcelain Wire Connector 12-10 AWG Wire
Maximum Voltage
600 V
Contact Finish
Nickel
Fill Material
Silicone
Wire Connector Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1165C
- Zoro #
- G5456512
- UPC #
- -
- Country of Origin
- China
- Item
- Porcelain Wire Connector,T1165C,Package Quantity 100
- Features
- Small #3 High Heat Porcelain Wire Connector 12-10 AWG Wire
- Maximum Voltage
- 600 V
- Contact Finish
- Nickel
- Fill Material
- Silicone
- Wire Connector Style
- Standard
- Color
- White
- Special Features
- Ideal for Small Jobs
- Contact Material
- Copper
- Insulation Material
- Porcelain
- For Conductor Material
- Tin-Plated Copper
- Maximum Conductors
- 1
Description
Porcelain Wire Connector,T1165C,Package Quantity 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.