Shop SUPCO
See all product information
Create Account
WireDisconnect, Copper, Bare, None, PK15
- Mfr # T1112
- Zoro # G5456731
product price:Â
$
5.45
/pk of 15, $0.36/ea
Sold in multiples of 5Â pks for $27.25
Key Features
Features
12-10 AWG, 1/4 in Female Tab
Insulation Color
Bare
Minimum Wire Size
12 AWG
Standards
None
Termination Style
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1112
- Zoro #
- G5456731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Tab Width
- 0.25 in
- Tab Thickness
- 0.125 in
- Wire Rope Length
- 0.5 in
- Barrel Inside Diameter
- 0.081 in
- Overall Length
- 0.5 in
- Length
- 0.5 in
Details
- Item
- Quick Disc-HT,T1112,Package Quantity 15
- Features
- 12-10 AWG, 1/4 in Female Tab
- Insulation Color
- Bare
- Standards
- None
- Termination Style
- Crimp
- Disconnect Style
- Quick Disconnect
- Seam Style
- Seamless
- Maximum Voltage
- 602 V
- Insulation Coverage
- None
- Terminal Type
- Tab
- Insulation Material
- None
- Contact Finish
- Nickel
- Contact Material
- Copper
Description
Wire Disconnect, Contact Finish Nickel, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 900 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 602 V, Tab Thickness 0.125 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Applicable, Seam Style Seamless, Standards None, Barrel Inside Diameter 0.081 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.