Shop SUPCO
See all product information
Create Account
WireDisconnect, Copper, Bare, None, PK20
- Mfr # T1113
- Zoro # G5456777
product price:Â
$
4.59
/pk of 20, $0.23/ea
Sold in multiples of 3Â pks for
$13.77
Key Features
Features
16-14 AWG, 1/4 in Female x 90 Flag
Tab Width
0.25 in
Contact Finish
Nickel
Tab Thickness
0.125 in
Seam Style
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1113
- Zoro #
- G5456777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Quick Disc-HT,T1113,Package Quantity 20
- Features
- 16-14 AWG, 1/4 in Female x 90 Flag
- Contact Finish
- Nickel
- Seam Style
- Seamless
- Terminal Type
- Tab
- Contact Material
- Copper
- Standards
- None
- Disconnect Style
- Quick Disconnect
- Insulation Coverage
- None
- Insulation Color
- Bare
- Termination Style
- Crimp
- Maximum Voltage
- 603 V
- Insulation Material
- None
Description
Quick Disc-HT,T1113,Package Quantity 20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.