Shop SUPER GLUE

Instant Adhesive, Future Glue Series, Clear, 0.07 oz, Tube

  • Mfr # 15110
  • Zoro # G0632755

product price: 
$
2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Consistency
Gel
Application
Aluminum, and Vinyl, Brick, Cardboard, Ceramic, Corkboard, Fabric, Leather, Metal, Most Plastics, Rubber, Wood
Materials Bonded
Aluminum, Brick, Cardboard, Ceramic, Cork, Fabric, Hardwood, Leather, Metal, Plastic, Rubber, Softwood, Vinyl, Wood
Container Size
0.07 oz
Container Type - Adhesives
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15110
Zoro #
G0632755
UPC #
073754151106
Country of Origin
Taiwan, Province of China
Item
Instant Adhesive
Consistency
Gel
Application
Aluminum, and Vinyl, Brick, Cardboard, Ceramic, Corkboard, Fabric, Leather, Metal, Most Plastics, Rubber, Wood
Materials Bonded
Aluminum, Brick, Cardboard, Ceramic, Cork, Fabric, Hardwood, Leather, Metal, Plastic, Rubber, Softwood, Vinyl, Wood
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
10 sec
Begins to Harden
10 to 30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
Future Glue
Specific Gravity
1.05
Chemical Type
Cyanoacrylate
Adhesive Color
Clear
Full Cure
24 hr
Adheres To
Aluminum, Brick, Cardboard, Ceramic, Corkboard, Fabric, Wood, Leather, Metal, Most Plastics, Rubber, And Vinyl
Tensile Strength
2,800 psi
Gap Fill
0.02 in
Temp. Range
-65 Degrees to 180 Degrees
Functional Cure
Not Specified
Viscosity
Gel
Characteristics
For Porous And Non-Porous Materials, For Preassembled And Close-Fitting Parts, For Vertical Applications And Gap Filling, Medium Viscosity, Temp And Chemical Resistant
Maximum Viscosity
50,000 cps
Cure Method
Moisture
Impact Resistant
No
Electrically Insulating
No
Full Cure Time
24 hr
Maximum Application Temperature
180 Degrees F
Minimum Performance Temperature
-65 Degrees F
Primary Applications
General Purpose
Built-in Dispenser Type
Precision Tip
Interior/Exterior
Interior/Exterior
Maximum Performance Temperature
180 Degrees F
Minimum Viscosity
20,000 cps
Low Odor
No
Features
Chemical Resistant, For Porous and Non-Porous Materials, For Preassembled and Close-Fitting Parts, For Vertical Applications, Gap Filling, Medium Viscosity, Temperature Resistant
Minimum Application Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Viscosity - Adhesives
100 cPs
Begins to Harden - Adhesives
10 to 30 sec
Primary Application
General Purpose Bonding & Repair
For Gap Fill
Not For Gap Fill
Shear Strength
2,800 psi
For Marine Applications
Not Specified Marine Grade
Chemical Base
Cyanoacrylate
Product Type
Instant Adhesive
Flammability
Nonflammable
Includes Applicator
No Applicator Included
Application Method
Built-In Precision Tip
Tensile Strength - Maximum
2,800 psi

Dimensions

Container Size
0.07 oz
Size
2g
Container Size - Adhesives
2 g
Fits Chest Size
Chemical Resistant, For Porous and Non-Porous Materials, For Preassembled and Close-Fitting Parts, For Vertical Applications, Gap Filling, Medium Viscosity, Temperature Resistant

Description

Instant Adhesive, Adhesive Color Clear, Container Size 2 g, Container Type Tube, Cure Method Moisture, Maximum Viscosity 50,000 cps, Minimum Viscosity 20,000 cps, Series Future Glue, Built-in Dispenser Type Precision Tip, Features Chemical Resistant, For Porous and Non-Porous Materials, For Preassembled and Close-Fitting Parts, For Vertical Applications, Gap Filling, Medium Viscosity, Temperature Resistant

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.