Shop SUPER-PRO
Create Account
PAP200 SPG 4 oz 200 sq ft. 31.12 in. Replacement Filter Cartridge for Predator 200 - Pentair Clean & Clear 200
Mfr # PAP200 SPG
Zoro # G704050728
product price:Â $171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAP200 SPG
- Zoro #
- G704050728
- UPC #
- 690164228671
- Country of Origin
- China
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Replacement filter cartridge for predator 200 - pentair clean & clear 200
- High quality
- Media: 200 sq ft.
- Media Weight: 4 oz
- Size: 31.12 in.
- Weight: 6.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.