Chucking Reamer, 0.6095 In., 6 Fl, Carb Tip

  • Mfr # 56556095
  • Zoro # G8294377
product price: 
$
92.29
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56556095
Zoro #
G8294377
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.6095 in - 0.6095
Flute Length
2 1/4 in
Overall Length
9 in
Reamer Size
39/64 in
Shank Dia.
9/16 in
Shank Size
0.5625"
Size- Decimal
0.6095" (0.6095)
Size
0.6095"
Large End Dia.
0.6095"
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in
Shank Diameter
0.56 in
Reamer Size - Decimal Equivalent
0.6095 in
Cutting Diameter Tolerance
+0.0003 in /-0.0000 in
Wire Rope Length
9 in
Length
9 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Cutting Direction
Right Hand
Spiral Direction
Neutral
Reamer Application
Through Hole
Shank Type
Straight
Material
Carbide-Tipped
Number of Flutes
6
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, N, S
Decimal Equivalent
0.6095
Primary Material Application
All Materials
Coolant Through
No
Coolant Fed
Non-Coolant Through
List Number
5655
Shell Material
Carbide-Tipped

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 39/64 in

Ratings & reviews