Supercut
105.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
Mfr # 709308
Zoro # G305288476
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 105.5
- Width 0.1875
- Teeth per Inch 18
- Material Carbon Steel
Explore More Products
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 444896
- SUPERCUT 174-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 200317
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 442298
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 204216
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel 522952
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201185
- SUPERCUT 65.5 L, 0.5 W, 0.025 Thick, Carbon Steel 369472
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 533453
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 403817
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 505009
- SUPERCUT 160-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711813
- Supercut Power Saw Blades