Supercut
142-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade
- Mfr # 210347
- Zoro # G805287672
$19.25
/ea
Subtotal: $19.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 142
- Width 0.625
- Teeth per Inch 4
- Material Carbon Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 115.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 209365
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, M2 Steel 511826
- SUPERCUT 101-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 443189
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 708134
- SUPERCUT 130.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 210293
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430462
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902051
- SUPERCUT 63-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902198
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902259
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 503012
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 533453
- Supercut Power Saw Blades