Shop SUPERCUT

150" x 1" x .035" x 4-6 TPI VP Bi-Metal Bandsaw Blade

  • Mfr # T27645
  • Zoro # G523577307

product price: 
$
112.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T27645
Zoro #
G523577307
UPC #
690550931079
Country of Origin
United States

Description

Specifications:
  • Length: 150"
  • Width: 1"
  • Type: Bi-metal
  • TPI: 4 - 6 VP
  • Gauge: 0.035Blade Selection: Selecting the right blade for the cutting task requires knowledge about blade characteristics and cutting priorities (i.e. spe
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.