Shop SUPERCUT

150" x 1" x .035" x 6-10 TPI VP Bi-Metal Bandsaw Blade

  • Mfr # T27647
  • Zoro # G023577357

product price: 
$
112.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T27647
Zoro #
G023577357
UPC #
690550952890
Country of Origin
United States

Description

Specifications:
  • Length: 150"
  • Width: 1"
  • Type: Bi-metal
  • TPI: 6 - 10 VP
  • Gauge: 0.035Blade Selection: Selecting the right blade for the cutting task requires knowledge about blade characteristics and cutting priorities (i.e. sp
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.