Shop SUPERCUT
Create Account
155-1/2" x 1-3/8" x 0.042" x 3-4 TPI VP Premium Bi-Metal Bandsaw Blade
- Mfr # T32849
- Zoro # G023577258
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T32849
- Zoro #
- G023577258
- UPC #
- 690550461156
- Country of Origin
- United States
Description
Specifications:
- Length: 155.5"
- Width: 1-3/8"
- TPI: 3-4
- Gauge: .042"
If you need more information to help match blade lengths and widths to your particular applications, just call our friendly service technicians.
Blade Se
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.