Shop SUPERCUT

165" x 1" x .025" x 3 TPI Hook Carbide-Embedded Bandsaw Blade

  • Mfr # H6987
  • Zoro # G123575536

product price: 
$
157.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H6987
Zoro #
G123575536
UPC #
690550169878
Country of Origin
United States

Description

Specifications:
  • Length: 165"
  • Width: 1"
  • Type: Carbide Embedded
  • TPI: 3 Hook
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive h
  • Restrictions

    WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.