165" x 1" x .035" x 2 TPI Hook Bandsaw Blade

  • Mfr # H6983
  • Zoro # G523576638
product price: 
$
38.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6983
Zoro #
G523576638
UPC #
690550169830
Country of Origin
United States

Description

Specifications:
  • Length: 165"
  • Width: 1"
  • Type: Carbon Tool Steel
  • TPI: 2 Hook
  • Gauge: 0.035"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive
  • Ratings & reviews