Supercut
167-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade
- Zoro #: G405288376
- Mfr #: 202779
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 167
- Width: 1.25
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$102.73
Subtotal: $102.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 400052
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 709438
- SUPERCUT 193-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 202502
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237238
- SUPERCUT 174-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 200232
- SUPERCUT 99.75-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711226
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901122
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900965
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEDR14-6'1
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 17300D2B82665
- Supercut Band Saw Blades