180" x 1" x .025" x 3 TPI Hook Carbide-Embedded Bandsaw Blade

  • Mfr # H6997
  • Zoro # G123576632
product price: 
$
166.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6997
Zoro #
G123576632
UPC #
690550169977
Country of Origin
United States

Description

Specifications:
  • Length: 180"
  • Width: 1"
  • Type: Carbide Embedded
  • TPI: 3 Hook
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive h
  • Restrictions

    WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

    Ratings & reviews