Shop SUPERCUT

180" x 1/2" x .025" x 3 TPI Hook Bandsaw Blade

  • Mfr # H6988
  • Zoro # G823576628

product price: 
$
26.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H6988
Zoro #
G823576628
UPC #
690550169885
Country of Origin
United States

Description

Specifications:
  • Length: 180"
  • Width: 1/2"
  • Type: Carbon Tool Steel
  • TPI: 3 Hook
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressiv
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.