180" x 1/2" x .025" x 4 TPI Hook Bandsaw Blade

  • Mfr # H6989
  • Zoro # G023576060
product price: 
$
26.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6989
Zoro #
G023576060
UPC #
690550169892
Country of Origin
United States

Description

Specifications:
  • Length: 180"
  • Width: 1/2"
  • Type: Carbon Tool Steel
  • TPI: 4 Hook
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressiv
  • Ratings & reviews