Shop SUPERCUT
Create Account
59-1/4" x 1/4" x .014" x 14 TPI Raker Bandsaw Blade
- Mfr # T21258
- Zoro # G723576346
product price:Â
$
17.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21258
- Zoro #
- G723576346
- UPC #
- 190101523529
- Country of Origin
- United States
Description
Specifications:
- Length: 59-1/4"
- Width: 1/4"
- Type: Carbon Tool Steel
- TPI: 14 Raker
- Gauge: 0.025"
We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the ag