Shop SUPERCUT

82" x 3/4" x .035" x 5-8 TPI VP Bi-Metal Bandsaw Blade

  • Mfr # H9727
  • Zoro # G123577158

product price: 
$
58.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H9727
Zoro #
G123577158
UPC #
690550639241
Country of Origin
United States

Description

Specifications:
  • Length: 82"
  • Width: 3/4"
  • Type: Bi-Metal
  • TPI: 5-8 VP
  • Gauge: 0.035"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive hook t
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.