82" x 3/4" x .035" x 6-10 TPI VP Bi-Metal Bandsaw Blade

  • Mfr # H9728
  • Zoro # G523576171
product price: 
$
58.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H9728
Zoro #
G523576171
UPC #
690550197284
Country of Origin
United States

Description

Specifications:
  • Length: 82"
  • Width: 3/4"
  • Type: Bi-Metal
  • TPI: 6-10 VP
  • Gauge: 0.035"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggressive hook
  • Ratings & reviews