Supercut
92.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade
- Zoro #: G205288170
- Mfr #: 222005
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 92.5
- Width: 0.25
- Teeth per Inch: 6
- Material: Premium Gold Carbide
- Includes: No Display Packaging
- Package Quantity: 1
$29.06
Subtotal: $29.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #222005 Specifications
- Zoro #: G205288170
- Mfr #: 222005
- UPC #: 90101222005
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 92.5
- Width: 0.25
- Teeth per Inch: 6
- Material: Premium Gold Carbide
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Reviews of Supercut #222005
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 71.25-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 319019
- SUPERCUT 153-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201079
- SUPERCUT Bandsaw Blade, 71.75 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 390155
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 448672
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 449365
- SUPERCUT 100.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 449495
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 932409
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79684CLB92895
- SUPERCUT 142-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 482928
- LENOX Band Saw Blade, 24 ft. 6-1/2 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1805811
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-10
- Supercut Band Saw Blades