Shop All Band Saw Blades
Supercut
93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 438000
Zoro # G505288436
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93.5
- Width 0.1875
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 438000
- Zoro # G505288436
- UPC # 90101438000
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93.5 |
Width | 0.1875 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"DR 12PT MET UNIVERSAL SET (1713UM)
- KLEIN TOOLS Metric Combination Wrench 10 mm (68510)
- PROSKIT Security Bit Kit, 33 piece (800-048)
- HANSON 1/4" Quick Change Bit Holder 2" Length (4935703)
- SUPERCUT 105-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452006)
- SUPERCUT 107-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531411)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534221)
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel (403008)
- SUPERCUT 234-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209181)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523119)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- Supercut Power Saw Blades