900GSM-H 6PC SET TO 900 Gsm Egyptian Cotton Towel Set - White With Toast Border; 6 Pieces
- Mfr # 900GSM(H) 6PC SET TO
- Zoro # G803683247
product price:
$
68.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900GSM(H) 6PC SET TO
- Zoro #
- G803683247
- UPC #
- 855031123637
- Country of Origin
- China
Description
These ultra-soft towels create a spa experience. These updated 900 GSM towels feature triple stripes in the center of the towel and a hanging hook for easy hanging. Treat yourself to this lush, beautiful towel set for an easy way to revitalize your bath décor. This towel can also be found in various other colors. Towel Set includes - Two Bath Towels, Two Hand Towels and Two Face Towels.
Features- Pattern - Solid Terry Cloth
- Double PLY
- Materials - 100% Egyptian Cotton
- Each towel is featured with a hanging hook for easy hanging
- Care instructions - Machine Washable
- Two Bath Towels - 30 x 55 in.
- Two Hand Towels - 20 x 30 in.
- Two Face Towels - 13 x 13 in.
- 6 piece
- Color - White With Toast Border
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.