This item is Discontinued.
This item is Discontinued.
Cartridge Roll, 1/2x1.5x1/8, AO, Grit 240 (Discontinued)
Mfr #
A015082
Zoro #
G0876528
UPC # 742577169871
Country of Origin United States
Category Cartridge Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A015082
- Zoro #
- G0876528
- UPC #
- 742577169871
- Country of Origin
- United States
Dimensions
- Diameter
- Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
- Length
- 1-1/2"
Details
- Item
- Straight Cartridge Roll
- Grit
- 240
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cotton
- Abrasive Type
- Closed Coat
- Color
- Brown
- Backing Weight
- X
Description
Cartridge Roll,1/2x1.5x1/8,AO,Grit 240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.