This item is Discontinued.

Superior Abrasives Coated Ceramic Disc, 1.5", Type S, Grit 50 A014982

This item is Discontinued.

Superior Abrasives

Coated Ceramic Disc, 1.5", Type S, Grit 50 (Discontinued)

Mfr # A014982
Zoro # G0867638
UPC # 742577403074
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A014982
Zoro #
G0867638
UPC #
742577403074
Country of Origin
Germany

Details

Item
Quick Change Disc
Abrasive Material
Ceramic
Grit
50
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester

Description

Coated Ceramic Disc,1.5 In.,Type S,Grit 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.