This item is Discontinued.

Superior Abrasives Coated PSA Disc, A/O, 4", Grit 100 A014262

This item is Discontinued.

Superior Abrasives

Coated PSA Disc, A/O, 4", Grit 100 (Discontinued)

Mfr # A014262
Zoro # G0870018
UPC # 00742577114376
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A014262
Zoro #
G0870018
UPC #
00742577114376
Country of Origin
Germany

Dimensions

Disc Diameter
4"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Poly/Cotton
Series
Shur-Kut
Abrasive Type
Coated
Abrasive Grit
100
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Coated PSA Disc,A/O,4 In.,Grit 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.