This item is Discontinued.
This item is Discontinued.
Coated QC Ceramic Disc, 3", Type S, Grit 50 (Discontinued)
Mfr #
A017018
Zoro #
G0867708
UPC # 742577403197
Country of Origin Germany
Category Quick Change Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A017018
- Zoro #
- G0867708
- UPC #
- 742577403197
- Country of Origin
- Germany
Details
- Item
- Quick Change Disc
- Abrasive Material
- Ceramic
- Grit
- 50
- Series
- Shur-Kut
- Abrasive Type
- Coated
- Backing Material
- Polyester
Description
Coated QC Ceramic Disc,3 In.,Type S,Grit 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.