This item is Discontinued.
This item is Discontinued.
Coated QC Disc, A/O, 1", Type R, Grit 40 (Discontinued)
Mfr #
A013837
Zoro #
G0867802
UPC # 742577427162
Country of Origin Germany
Category Quick Change Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A013837
- Zoro #
- G0867802
- UPC #
- 742577427162
- Country of Origin
- Germany
Details
- Item
- Quick Change Disc
- Abrasive Material
- Aluminum Oxide
- Grit
- 40
- Series
- Shur-Kut
- Abrasive Type
- Coated
- Backing Material
- Cotton
Description
Coated QC Disc,A/O,1 In.,Type R,Grit 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.