Shop SUPERIOR ABRASIVES
See all product information
Create Account
Condition QC Disc, A/O Coarse, 2", Type R
- Mfr # A017192
- Zoro # G0860839
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A017192
- Zoro #
- G0860839
- UPC #
- 742577404200
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 2 in
Details
- Item
- Quick Change Disc
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Series
- Shur-Brite
- Abrasive Type
- Non-Woven
- Backing Material
- Nylon
Description
Condition QC Disc,A/O Coarse,2 In.,Type R
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.