This item is Discontinued.
This item is Discontinued.
Conditioning Disc, A/O SF 5", Hook/Loop, 5" Dia, No Hole, Silicon Carbide, 280 to 320 Grit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A018495
- Zoro #
- G0862421
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Disc Diameter
- 5 in
Details
- Item
- Conditioning Disc,A/O SF 5",Hook/Loop
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Silicon Carbide
- Grit
- 280 to 320
- Abrasive Type
- Surface Conditioning, Non-Woven Abrasive
- Grade
- Super Fine
Description
Conditioning Disc,A/O SF 5 In.,Hook/Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.