Shop SUPERIOR ABRASIVES
See all product information
Create Account
Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 60
- Mfr # A009524
- Zoro # G0881373
product price:Â
$
11.45
/ea
Sold in multiples of 10 for
$114.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A009524
- Zoro #
- G0881373
- UPC #
- 742577483052
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8 in-11
- Disc Dia.
- 4-1/2"
- Mounting Size
- 5/8"-11
Details
- Item
- Flap Disc,CRGA,4.5"x5/8-11,T29,Grit 60
- Flap Disc Type
- Type 29
- Abrasive Material
- Ceramic
- Grit
- 60
- Maximum Operating Speed
- 13,300 RPM
- Disc Type
- Type 29
- Operating Speed (RPM)
- 13300 RPM
Description
Flap Disc,CRGA,4.5 In.x5/8-11,T29,Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.