This item is Discontinued.

This item is Discontinued.
Flap Wheel Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10129
- Zoro #
- G106381178
- UPC #
- 74257710129
- Country of Origin
- Netherlands
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Grit
- 240
- Backing Material
- Cotton
- Backing Weight
- X
Dimensions
- Shank Size
- 1/4
- Overall Diameter
- 2
- Flap Width
- 1
Description
Superior abrasives 10129 flap wheel mandrel 2 x 1 x 1/4 aluminum oxide very fine coated abrasives flap wheel mandrel mount aluminum oxide diameter 2" height 1" mandrel diameter 1/4" x-weight grit 240
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.