This item is Discontinued.

Superior Abrasives Sanding Belt, 2-1/2" W, 60" L, Surface Conditioning, Aluminum Oxide, Coarse A020688

This item is Discontinued.

Superior Abrasives

Sanding Belt, 2-1/2" W, 60" L, Surface Conditioning, Aluminum Oxide, Coarse (Discontinued)

Mfr # A020688
Zoro # G0863429
UPC # 742577106432
Country of Origin Italy
Category Sanding Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A020688
Zoro #
G0863429
UPC #
742577106432
Country of Origin
Italy

Dimensions

Width
2-1/2"
Length
60"

Details

Item
Sanding Belt
Abrasive Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Low Stretch

Description

Condition Belt,A/O Coarse,2.5 In.x60 In.,LS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.