This item is Discontinued.
This item is Discontinued.
Sanding Belt, 3" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A020436
- Zoro #
- G0863401
- UPC #
- 742577106470
- Country of Origin
- Italy
Dimensions
- Width
- 3"
- Length
- 24"
Details
- Item
- Sanding Belt
- Abrasive Type
- Surface Conditioning
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
Description
Condition Belt,A/O Med,3 In.x24 In.,Flex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.