Shop SUPERIOR ABRASIVES
See all product information
Create Account
Satin Disc Wheel, A/O Med, 2-3/8x2x1/4
- Mfr # A007782
- Zoro # G0864862
product price:Â
$
19.25
/ea
Sold in multiples of 10 for
$192.50
Key Features
Width
2"
Mounting Type
1/4" Shank
Abrasive Material
Aluminum Oxide
Grade
Medium
Max RPM
12,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A007782
- Zoro #
- G0864862
- UPC #
- 742577104612
- Country of Origin
- United Kingdom
Dimensions
- Diameter
- 2-3/8"
- Width
- 2"
- Arbor Hole Size
- No Arbor
Details
- Item
- Disc Wheel
- Mounting Type
- 1/4" Shank
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Max RPM
- 12,000 rpm
- Series
- Shur-Brite
- Abrasive Type
- Non-Woven
Description
Satin Disc Wheel,A/O Med,2-3/8x2x1/4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.