Shop Roll, 1-1/2"x50 yd., A/O, Grit 180
- Mfr # A020724
- Zoro # G0878250
product price:Â
$
45.25
/ea
Sold in multiples of 3 for
$135.75
Key Features
Overall Length
50 yd.
Overall Width
1 1/2
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
180
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A020724
- Zoro #
- G0878250
- UPC #
- 742577121244
- Country of Origin
- Italy
Dimensions
- Overall Length
- 50 yd.
- Overall Width
- 1 1/2
Details
- Item
- Shop Roll,1-1/2"x50 yd.,A/O,Grit 180
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Open Coat
- Grit
- 180
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Brown
Description
Shop Roll,1-1/2 In.x50 yd.,A/O,Grit 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.