Shop SUPERIOR GLOVE

Cut-Resistant Glove, Cut Level A8 , Uncoated , Uncoated , None , M

  • Mfr # S10SXB-M
  • Zoro # G3602886

product price: 
$
9.65
/ea

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10SXB-M
Zoro #
G3602886
UPC #
-
Country of Origin
Canada
Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Sure Knit(TM) S10SX
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
5418
Glove Construction
Seamless Knit
Grip Pattern
None
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Sold As
Each
Standards
ANSI/ISEA 105-2016
Glove Lining Material
Unlined
Glove Styles
Knit
Anti-Static
No
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Load
5418
ANSI/ISEA Abrasion Cycles
2500
Brand and Series
Superior Glove Sure Knit(TM) S10SX
Touchscreen Compatible
Yes
Biodegradable
Non-Biodegradable
Silicone-Free
No
Glove Liner Material
Unlined
Cut-Resistance Coverage
Full
Palm Material
HPPE
Latex-Free
Yes
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material
HPPE

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
10 ga
Glove Length Style
Standard
Size - Numeric
8
Size- Numeric
8
Size- Alpha
M

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.