Shop SUPERIOR
Create Account
EF-HAND AB Eco-Friendly 100 Percent Ringspun Cotton Hand Towel Set - Aster Blue; 6 Pieces
- Mfr # EF-HAND AB
- Zoro # G803683179
product price:Â
$
41.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF-HAND AB
- Zoro #
- G803683179
- UPC #
- 855031169086
- Country of Origin
- China
Description
Features
- Experience these Superior 100-percent Ringspun Cotton absorbent 450 GSM towels.
- Beautiful update to any bathroom decor.
- Construction - 2-ply yarn 450GSM
- Materials - 100% Cotton
- Care instructions - Machine Washable
- Two bath Sheet Set - 16 x 30 in.
- Color - Aster Blue
- 6 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.