Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, M, PR
Mfr # KOP1T22TH-M
Zoro # G8352566
product price:Â $14.75
/prKey Features
ANSI/ISEA Cut Level
A2
Color
High-Visibility Orange
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KOP1T22TH-M
Zoro #
G8352566
UPC #
779406166909
Country of Origin
Canada
Dimensions
Size
M
Length
22 in
Sleeve Length
22 in
Thickness
25 ga
Sleeve Size
M
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A2
Color
High-Visibility Orange
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Brand and Series
Superior Glove(R) KOP1T
ANSI/ISEA Cut Level - 2011
A2
Cuff Style
Shirred Slip-On
Series
KOP1T
Sleeve Construction
Seamless Knit
Silicone-Free
Contains Silicone
ANSI/ISEA Cut Load
Greater Than 500 g
Sleeve Performance
Comfort Fit
Sleeve Style
Sleeve with Thumbhole
Sleeve Features
Thumb Hole
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 25 ga, Sleeve Material SuperFabric(R), Color High-Visibility Orange, Size M, Series KOP1T, Sleeve Features Thumb Hole, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load Greater Than 500 g, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.