Disposable Gloves, 8 mil Palm, Nitrile, Food Safe, Powder-Free, XL, 50 PK, Blue
Mfr # RD8NPF-XL
Zoro # G715508935
product price:Â $9.39
/pk 50, $0.19/ea
Sold in multiples of 20 for $187.80
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RD8NPF-XL
Zoro #
G715508935
UPC #
779406151073
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
8 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
CFIA compliant
Series
KeepKleen
Silicone-Free
Yes
Application
Food, parts handling, janitorial, painting/finishing, tattoo/piercing
Description
FD SAFE PF 8MIL Nitrile Glv SF XL,Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.