MXHV Mechanics Gloves, Synthetic Leather Palm, M, Black/Lime

  • Mfr # MXHV2PB-M
  • Zoro # G8352347
product price: 
$
88.19
/pr

Key Features

Color
Black/Lime
Cuff Style
Hook-and-Loop
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXHV2PB-M
Zoro #
G8352347
UPC #
779406204229
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 3/4 in
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
Palm Construction
Single Layer
Standards
ASTM F2878
ANSI/ISEA Needlestick Level - Palm Side
3
ANSI/ISEA Cut Level
A3
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Tested
Closure Type
Hook-and-Loop
Back Material
Stretch Nylon
Lining
Tricot
ANSI/ISEA Needlestick Level
5 - Palm Side
ANSI/ISEA Needlestick Force - Palm Side
3 N
ANSI/ISEA Needlestick Level - Knuckle Side
2
ANSI/ISEA Needlestick Levels
Knuckle Side - 2, Palm Side - 3
Finger Style
Fulll Finger
ANSI/ISEA Puncture Force
5 N
Series
MXHV
Anti-Static
No
ANSI/ISEA Needlestick Force - Fingertips
3 N
ANSI/ISEA Cut Grams
0 g
Knuckle Padding Material
Neoprene
Glove Coating Finish
Dotted
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Internal Reinforcement Material
Superfabric(R)
Thumb Style
Straight
Cuff
Adjustable
Stitching Material
Aramid
ANSI/ISEA Needlestick Force
2 N
ANSI/ISEA Cut Load
0 g
Glove Safety Features
High-Visibility
Glove Liner Material
Punkban(TM)
Latex-Free
No
Cut-Resistance Coverage
Full
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
Glove Construction
Cut and Sewn
Brand and Series
Clutch Gear(R) MXHV2PB
ANSI/ISEA Needlestick Force - Palm
3 N
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
5
Includes Double Palm
No
Reflective Backing
No
Glove Cut
Gunn
Minimum Temperature
Not Rated
Glove Back Color
Lime/Black
Biodegradable
Non-Biodegradable
Glove Lining Material
Punkbanâ„¢
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
Neoprene
Front Closure
Hook-and-Loop
Wire Color
Black/Lime

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.