92372 Sump Pump, 120 V, 4.1 A, 1-1/2 in Outlet, 48 gpm
- Mfr # 92372
- Zoro # G504258324
product price:Â
$
166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92372
- Zoro #
- G504258324
- UPC #
- 725113923724
- Country of Origin
- China
Description
1/3 hp split capacitor motor, high efficiency, low amp draw, corrosion-resistant plastic, 10 ft grounded waterproof power cord, pumps up to 48 gpm, 2880 gph, side and bottom intake provides for clog-resistant suction, vertical float switch with piggy back plug included, cooler operating 115V motor provides continuous duty, pump will lift water over 25 ft vertical height, handles 3/8 in solids, 1-1/2 in female iron pipe discharge thread. 1 year warranty from Superior Pump Co.
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.