Shop SUPERIOR PUMP
Create Account
96110 Sprinkler Pump, 1 in Inlet, 1 in Outlet, 115 V, Stainless Steel
- Mfr # 96110
- Zoro # G004376238
product price:Â
$
266.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96110
- Zoro #
- G004376238
- UPC #
- 725113961108
- Country of Origin
- China
Description
Powerful 1 hp fan cooled, 115 V motor. Corrosion-resistant stainless steel housing. Integral carry handle for portability. Convenient on/off switch. 1 in NPT Suction and discharge. 165 ft total dynamic head. Pressure up to 72 psi. Garden hose adapters included. Rated at 115 V, 5.2 A. Maximum pressure rating of 72 psi. Maximum flow rate of 830 gph. 1 year warranty from Superior Pump.
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.