SV4.5L48 48 in. Direct Vent Pipe

  • Mfr # SV4.5L48
  • Zoro # G603991917
product price: 
$
222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SV4.5L48
Zoro #
G603991917
UPC #
-
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Direct vent pipe
  • 4.5" / 7.5" direct vent pipe
  • For use with superior direct vent fireplaces
  • 4.5/7.5 rigid vent system galvanized double wall pipe
Specifications
  • Size: 48 in.
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews