Shop SUPERIOR
Create Account
WCT2036WSI 36 in. WCT 2000 Merit Series Louver Wood Burning with Insulated Fireplace - White Stacked Refractory Brick Liner
- Mfr # WCT2036WSI
- Zoro # G203991881
product price:Â
$
1,437.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCT2036WSI
- Zoro #
- G203991881
- UPC #
- -
- Country of Origin
- China
Description
The WCT/WRT 2000 Merit Series Fireplace sets high standards for wood burning quality, performance, and economy. Though surprisingly economical, 36" and 42" fireplaces have a "big box" look with an oversized brick to brick opening. in both clean-face and circulating models.
Features- Radiant smooth-faced or circulating rolled louver models
- Fully insulated firebox
- White stacked refractory panels
- Log grate
- Push/pull damper control
- Includes mesh fire screens
- Barometric outside air damper
- Durable textured powder coat finish
- Uses ihp 8 dm (1700deg) double wall air cooled wood burning chimney
- Color: White Stacked Refractory Brick Liner
- Facing: Louvers
- Firebrick: Stacked White Refractory Liner Panels
- Fuel: Wood
- Size: 36"
- Weight: 150 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.