Shop SUPERIOR
Create Account
ZT BTOWEL JD Zero Twist Cotton Bath Towel Set - Jade; 2 Pieces
- Mfr # ZT BTOWEL JD
- Zoro # G403683494
product price:Â
$
53.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT BTOWEL JD
- Zoro #
- G403683494
- UPC #
- 855031161462
- Country of Origin
- China
Description
Features
- Feel ultimate luxury with 100% Egyptian Cotton Extra-Absorbent 900 GSM Towels.
- Both soft and absorbent.
- Add luxury to any bathroom decor.
- Towels will not fade in wash.
- Materials - 100% Cotton
- Each towel is featured with a hanging hook for easy hanging
- Care instructions - Machine Washable
- Size - 30 x 54 in.
- Color - Jade
- 2 Piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.