Shop SUPERJOCK

13032 Stainless Steel Exhaust Pipe Bend 90 Degree - 1.5 In.

  • Mfr # SU351201
  • Zoro # G503960983

product price: 
$
59.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SU351201
Zoro #
G503960983
UPC #
661541595846
Country of Origin
China

Description

Performance has greatly expanded stainless steel mandrel bent tubing program. In addition to our popular U-J bends, we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers, cat-back systems, induction plumbing, or something totally unique, has you covered. We offer round tube sizes ranging from 1-1/4 in. to 5 in. and we even offer oval mandrel bent tubing in sizes ranging from 3 in. to 4 in. nominal.

Features
  • Ideal For Building Custom Exhaust Systems, Headers, Downpipes, Intercooler Piping
  • Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic, High Heat And Corrosive Conditions Than Regular (Mild) Steel
Specfication
  • Outside Diameter - 1.5 in.
  • Bend Radius - 1.5 in.
  • Leg 1 Length - 4 in.
  • Leg 2 Length - 12 in.
  • Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.