This item is Discontinued.

This item is Discontinued.
330W 80 PLUS Gold 1U Single Power Supply w/ PFC (Discontinued)
Mfr #
PWS-333-1H
Zoro #
G5751104
UPC # 672042055371
Country of Origin Unknown
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS-333-1H
- Zoro #
- G5751104
- UPC #
- 672042055371
- Country of Origin
- Unknown
- Item
- Power Supply
- Volts AC/DC
- 110V AC, 220V AC
- Amps
- 2.8 A @ 220V, 4.5 A @ 110V
- Features
- Environmentally Friendly
- Specification Compliance
- ATX12V/EPS12V
- Input Voltage Range
- 100 to 240 V AC
- Output Current
- 3 A, 31 A, 18 A, 15 A, 500 mA
- Input Voltage Type
- AC
- Efficiency
- 90.3%
- Output Watts
- 330 W
- Number of +12V Rails
- 1
- Mounting
- Rack
- Receptacles
- (1) 4-pin ATX12V Motherboard, (1) 24-pin ATX Motherboard, (1) 8-pin EPS12V Motherboard
- Output Voltage
- 12 V, -12 V, 3.3 V, 5 V
- Green Environmental Attribute
- 80 Plus Standard, 80 Plus Gold, Environmentally Friendly
- Input Current
- 2.8 A @ 220V, 4.5 A @ 110V
- Input Voltage
- 110V AC, 220V AC
- Output Power
- 330 W
Description
PWS-333-1H 330W 80 PLUS Gold 1U Single Power Supply w/ PFC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.